Shop SOLBERG
See all product information
Create Account
Filter
- Mfr # 2540
- Zoro # G110930836
product price:Â
$
70.39
/ea
Key Features
Element Material
Paper
Filter Rating
2 micron
Filtration Efficiency
99%
Features
Low Pressure Drop for Improved Equipment Performance
Overall Height
11.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2540
- Zoro #
- G110930836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11.63 in
- Outside Diameter
- 9 in
- Inside Diameter
- 6 in
- Fits Chest Size
- Low Pressure Drop for Improved Equipment Performance
Details
- Element Material
- Paper
- Filter Rating
- 2 micron
- Filtration Efficiency
- 99%
- Features
- Low Pressure Drop for Improved Equipment Performance
- Housing Material
- Galvanized Metal
- Maximum Flow Rate
- 800 scfm
- Item
- Filter
- Compatible Manufacturer Part Number
- CSL-2540-300B, CSL-2540-400B
Description
Filter, Element Material Paper, Compatible Manufacturer Part Number CSL-2540-300B, CSL-2540-400B, Overall Height 11.63 in, Inside Diameter 6 in, Outside Diameter 9 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 800 scfm, Features Low Pressure Drop for Improved Equipment Performance, Housing Material Galvanized Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.