Shop ROLL N LOCK
See all product information
Create Account
FRONTIER
- Mfr # LG845M
- Zoro # G110951527
product price:Â
$
1,804.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Locking Type
Key Lock
Color
Black
Installation Type
Clamp-On
Material
Aluminum/ Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LG845M
- Zoro #
- G110951527
- UPC #
- 194839063012
- Country of Origin
- United States
- Front Opening
- Not Hinged In Front
- Locking Type
- Key Lock
- Color
- Black
- Installation Type
- Clamp-On
- Material
- Aluminum/ Vinyl
- Finish
- Matte
- Type
- Soft Manual Retractable
- Drilling Required
- Drilling Not Required
Description
Manual Retractable, Lockable, Black, Vinyl Over Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.