Shop LEVITON
See all product information
Create Account
Extreme 6+ Patch Cord, Cat 6, 7 Ft, Blue, Slimline
- Mfr # 6D460-7L
- Zoro # G1109614
product price:Â
$
13.25
/ea
Key Features
Shielded
U/Utp - Unshielded Twisted Pair
Color
Blue
Length
7 FT. : 2.13 M
Connector Type
RJ45 TO RJ45
Category
CATEGORY 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6D460-7L
- Zoro #
- G1109614
- UPC #
- 78477345153
- Country of Origin
- Unknown
Dimensions
- Length
- 7 FT. : 2.13 M
Details
- Shielded
- U/Utp - Unshielded Twisted Pair
- Color
- Blue
- Connector Type
- RJ45 TO RJ45
- Category
- CATEGORY 6
- Family
- EXTREME 6+
- Type
- Patch Cords
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.