V-Belt, VS, 1626V384, V, CR, 38.40 in, 1 in Top Width

  • Mfr # 1626V384
  • Zoro # G111088215
product price: 
$
77.89
/ea

Key Features

V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1626V384
Zoro #
G111088215
UPC #
746041192877
Country of Origin
Taiwan, Province of China
Item
V-Belt
V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Industry Number
1626V384
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 90 Degrees C
Standards
ARPM Standard IP-25, ISO R1604
Core Cord
High Modulus Polyester
For Use With
General Industry;Agricultura;Machine Tools

Dimensions

Top Width
1 in
Outside Length
38.40 in

Ratings & reviews