Shop MEGADYNE
See all product information
Create Account
V-Belt, VS, 2530V575, V, CR, 57-1/2 in, 1.56 in Top Width
- Mfr # 2530V575
- Zoro # G111088390
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Industry Number
2530V575
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2530V575
- Zoro #
- G111088390
- UPC #
- 746041194680
- Country of Origin
- Taiwan, Province of China
Dimensions
- Top Width
- 1.56 in
- Outside Length
- 57-1/2 in
Details
- Item
- V-Belt
- V-Belt Type
- Variable Speed Belt
- Belt Series
- VS
- V-Belt Section
- V
- Industry Number
- 2530V575
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 90 Degrees C
- Standards
- ARPM Standard IP-25, ISO R1604
- Core Cord
- High Modulus Polyester
- For Use With
- General Industry;Agricultura;Machine Tools