Shop GENUINE JOE
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18 in W/Dia, Silver, Aluminum
- Mfr # GJO58893
- Zoro # G111115478
product price:Â
$
636.99
/ea
Key Features
Color
Silver
Width/Diameter
18 in
Material
Aluminum
Length
34 in
Features
Weather Resistant, Fire Proof
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJO58893
- Zoro #
- G111115478
- UPC #
- 3525558933
- Country of Origin
- United States
- Color
- Silver
- Material
- Aluminum
- Features
- Weather Resistant, Fire Proof
Dimensions
- Width/Diameter
- 18 in
- Length
- 34 in
- Depth
- 18 in
Description
Weather-resistant waste receptacle is ideal for high-traffic areas. The open-mouth design allows easy trash disposal. Classic cylinder shape blends easily into your location's decor. Heavy-gauge, seamless aluminum construction is fireproof and leakproof. Two-piece design permits removal of the top section to insert a poly bag and remove trash from a leakproof, rigid plastic liner. Waste receptacle offers a 35 gallon capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.