Shop IN-SINK-ERATOR
See all product information
Create Account
Adapter, Mounting
- Mfr # 11327-A
- Zoro # G1111616
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Order Adapter Ring Number
11327A
Special Information
Discard previous adapter parts
Sink/Bowl Hole Dia. A (In.)
4-1/2
Includes
Collar Adaptors, Sink Flange Adaptor
Type
COMMERCIAL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11327-A
- Zoro #
- G1111616
- UPC #
- 050375004202
- Country of Origin
- United States
Dimensions
- Sink/Bowl Hole Dia. A (In.)
- 4-1/2
- Dimension B (In.)
- 5 1/8 in
- Sink Opening Diameter
- 4 1/2 in
- Overall Diameter
- 5 1/8 in
Description
Mounting Adapter, Sink Opening Diameter 4 1/2 in, Voltage -, Compatible Manufacturer Part Number 11327A, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Material Stainless Steel, Overall Diameter 5 1/8 in, Product Seriesl No Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.