Shop ROBERTSHAW
See all product information
Create Account
Flame Sensor, 3" L Probe, Fixed Bracket
- Mfr # 10-6840
- Zoro # G111249128
product price:Â
$
15.59
/ea
Key Features
Maximum Rod Temperature
1,800 Degrees F
Probe Length
3 in
Compatible Ignition System Type
Hot Surface Ignition
Compatible with Manufacturer Model Number
69W43, 69W4301, LB74940B
Bracket Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-6840
- Zoro #
- G111249128
- UPC #
- 662013256395
- Country of Origin
- China
- Item
- Flame Sensor
- Maximum Rod Temperature
- 1,800 Degrees F
- Compatible Ignition System Type
- Hot Surface Ignition
- Compatible with Manufacturer Model Number
- 69W43, 69W4301, LB74940B
- Bracket Type
- Fixed
- Product Type
- Flame Sensor
- Electrical Connection Type
- Quick Connect Terminals
- Probe Tip Angle
- 90 Degrees
- Replacement Type
- OEM
- Compatible with Series
- 80AF1, 92AF1, 95AF, EL1, EL296, SLP98, SLP99
- Application
- HVAC
- Compatible with Brand
- Lennox
- Compatible Manufacturer Model Number
- 69W43, 69W4301, LB74940B
- For Use With Mfr. Model Number
- 69W43, 69W4301, LB74940B
- Compatible Manufacturer Part Number
- 69W43, 69W4301, LB74940B
- Compatible with Manufacturer Model No.
- 69W43, 69W4301, LB74940B
- Compatible with Mfr. Model No.
- 69W43, 69W4301, LB74940B
- For Use with Mfr Model Number
- 69W43, 69W4301, LB74940B
- Compatible Pump Manufacturer Part Number
- 69W43, 69W4301, LB74940B
- Compatible Mfr. Model Number
- 69W43, 69W4301, LB74940B
- For Manufacturer Part Number
- 69W43, 69W4301, LB74940B
- Compatible with Mfr. Model Number
- 69W43, 69W4301, LB74940B
- Compatible Series
- 80AF1, 92AF1, 95AF, EL1, EL296, SLP98, SLP99
- For Use With
- 80AF1, 92AF1, 95AF, EL1, EL296, SLP98, SLP99
Dimensions
- Probe Length
- 3 in
- Manufacturers Warranty Length
- 1 yr
Description
Flame Sensor, Replacement Type OEM, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Fixed, Probe Tip Angle 90 Degrees , Probe Length 3 in, Probe Mounting Type Not Applicable, Lead Length Not Applicable, Electrical Connection Type Quick Connect Terminals, Compatible with Series 80AF1, 92AF1, 95AF, EL1, EL296, SLP98, SLP99, Compatible with Brand Lennox, Compatible with Manufacturer Model Number 69W43, 69W4301, LB74940B, Maximum Rod Temperature 1,800 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.