Shop QUARTET
See all product information
Create Account
Laser Pointer, Red, 3A, 1500 ft.
- Mfr # MP-1650Q
- Zoro # G1113962
product price:Â
$
79.29
/ea
Key Features
Beam Color
Red
Class
3A
Projection
1,148 ft
Length
6 1/2 in
Includes
(2) AAA Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-1650Q
- Zoro #
- G1113962
- UPC #
- 718575181566
- Country of Origin
- China
Dimensions
- Length
- 6 1/2 in
- Width
- 1/2 in
- Height
- 1 1/2 in
- Overall Length
- 6 1/2 in
- Overall Height
- 1 1/2 in
- Overall Width
- 1/2 in
- Battery Size
- AAA
- Wire Rope Length
- 6 1/2 in
Details
- Item
- Laser Pointer
- Beam Color
- Red
- Class
- 3A
- Projection
- 1,148 ft
- Includes
- (2) AAA Batteries
- Color
- Blue
- Material
- Aluminum
- Product Type
- Laser Pointer
- Power Source
- Battery
- Wattage
- 5 mW
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Shell Material
- Aluminum
- Wire Color
- Blue
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,148 ft, Length 6 1/2 in, Width 1/2 in, Height 1 1/2 in, Material Aluminum, Color Blue, Includes (2) AAA Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.