9.4 in. Basic Wall Bracket, Red
- Mfr # 6154
- Zoro # G111397508
product price:Â
$
35.99
/ea
Key Features
Length (In.)
2.4 in
Width (In.)
6.7 in
Depth (In.)
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6154
- Zoro #
- G111397508
- UPC #
- 5705020061547
- Country of Origin
- Denmark
- Color
- Red
Dimensions
- Length (In.)
- 2.4 in
- Width (In.)
- 6.7 in
- Depth (In.)
- 9.4 in
Description
With a smooth, easy-to-clean surface and ultra-hygienic design, this Wall Bracket is free of holes or crevices that could contain dirt or debris. Store cleaning tools on Wall Brackets to increase their durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.