Shop TURBOTORCH
See all product information
Create Account
Torch Kit, Propane
- Mfr # 0386-0830
- Zoro # G111523846
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Fuel
MAPP, Propane
Propane Gas Soft Solder
1-1/2 in
Width
6.4 in
Silver Braze Tube
3/4 in
Propane Gas Silver Braze
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0386-0830
- Zoro #
- G111523846
- UPC #
- -
- Country of Origin
- Mexico
- Fuel
- MAPP, Propane
- Propane Gas Soft Solder
- 1-1/2 in
- Silver Braze Tube
- 3/4 in
- Propane Gas Silver Braze
- 3/4 in
- Welding Application
- Brazing and Soldering
- MAPP Gas Silver Braze
- 3/4 in
- MAPP Gas Soft Solder
- 1-1/2 in
- Handle Type
- H-4
- Tip Type
- PL-4T
Dimensions
- Width
- 6.4 in
Description
Featuring TurboTorchs Swirl Combustion technology, the Proline series kits are engineered for performance and durability. All kits are equipped with RL-P Regulators CGA-510, allowing for the use of high heat/energy gases such as MAP-Pro or Propane. A full assortment of tips equipped with quick disconnects, expands the work range of the series. Includes: H-4 Handle| PL-4T Tip, Instruction Manual
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.