Shop EAZYPOWER
See all product information
Create Account
Security Hex Key Bit, 3/32"
- Mfr # 79331/B
- Zoro # G1117459
product price:Â
$
2.55
/ea
Sold in multiples of 25 for
$63.75
Key Features
SAE or Metric
SAE
Overall Length
1"
Bit Style
Hex Key
Point Size
3/32"
Shank Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79331/B
- Zoro #
- G1117459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Security Hex Key Bit,3/32"
- SAE or Metric
- SAE
- Bit Style
- Hex Key
- For Use With
- Security Allen screws
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
Dimensions
- Overall Length
- 1"
- Point Size
- 3/32"
- Shank Size
- 1/4"
Description
Security Hex Key Bit,3/32 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.