65" LCD - 3840 x 2160 - Direct LED - 450 Nit - 2160p - HDMI - USB - SerialEthernet - Black

  • Mfr # CDE6520-W

  • Zoro # G111768728


product price:  $1,806.99
/ea
Free Shipping & Returns

Key Features

Screen Size
65 in
Width
57.1"
Depth
3.1 in
Height
32.6"
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDE6520-W
Zoro #
G111768728
UPC #
-
Country of Origin
China

Dimensions

Screen Size
65 in
Width
57.1"
Depth
3.1 in
Height
32.6"
Viewable Screen Size
65"
Depth(6)
3.1"

Details

Item
Digital Signage Display
Display Type
LCD
Number of USB 2.0 Ports
1
Ethernet
Yes
Standards
cTUVus
Processor Core
Dual-core (2 Core)
Backlight Technology
Direct LED
Processor Speed
1.40 GHz
Green Environmental Attribute
Energy Star; Environmentally Friendly
Serial
Yes
Processor Type
Cortex A73
Includes
Remote control with batteries, Quick Start Guide, Power cable (1.5m), HDMI Cable (3m), Wall Mount Screws, RS232 Adapter
Number of HDMI Inputs
2
Scan Format
2160p
Input Voltage
120 V AC, 230 V AC
Number of HDMI Outputs
1
USB
Yes
HDMI
Yes
Display Resolution
3840 x 2160
Number of DisplayPorts
1
Standard Memory
3 GB
Wireless LAN
Yes
Number of USB 3.0 Ports
1
VESA Mount Standard
400 x 200
Brightness
450 Nit
Energy Star
Yes
Certifications & Standards
cTUVus
Package Contents
65" Display, 3840 x 2160 Resolution, 450-cd/m2 Brightness, 24/7, Remote control with batteries, Quick Start Guide, Power cable (1.5m), HDMI Cable (3m), Wall Mount Screws, RS232 Adapter
Environmentally Friendly
Yes

Description

65''4K UltraHD Commercial Dsply

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.