Hand Knobs with Loss Protection
- Mfr # 6336.13-40-M8-25-H
- Zoro # G111800558
product price:Â
$
13.79
/ea
Key Features
Color
Black
Thread Size
M8
Overall Height
50 mm
Includes
Lanyard Ring, Retaining Cable/Ball Chain
Standards
AISI, DIN 6336, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6336.13-40-M8-25-H
- Zoro #
- G111800558
- UPC #
- 664423610491
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8
- Overall Height
- 50 mm
- Base Diameter
- 18 mm
- Handle Diameter
- 40 mm
- Base Height
- 12 mm
- Thread Length
- 25 mm
- Fits Chest Size
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
Details
- Color
- Black
- Includes
- Lanyard Ring, Retaining Cable/Ball Chain
- Standards
- AISI, DIN 6336, RoHS
- Item
- Hand Knobs with Loss Protection
- Measurement System
- Metric
- Thread Material
- Stainless Steel
- Handle Material
- Technopolymer
- Features
- Knobs GN 6336.13 with Loss Protection can be Attached to a Base Element with the Help of a Ball Chain or a Retaining Cable
- Handle Type
- Star
- Wire Color
- Black
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.