Shop J.W. WINCO
See all product information
Create Account
Star Hand Knobs
- Mfr # 5334-60-1/2X13-25
- Zoro # G111800633
product price:Â
$
37.89
/ea
Key Features
Thread Size
1/2"-13
Standards
AISI, RoHS
Overall Height
2.46 in
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Base Diameter
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5334-60-1/2X13-25
- Zoro #
- G111800633
- UPC #
- 664423609280
- Country of Origin
- Germany
- Item
- Hand Knobs; Star Knobs
- Standards
- AISI, RoHS
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Handle Type
- Star
Description
Hand Knobs