Shop EAZYPOWER
See all product information
Create Account
Hex Key Security Insert Bit, 6mm
- Mfr # 81257/B
- Zoro # G1118028
product price:Â
$
2.65
/ea
Sold in multiples of 25 for
$66.25
Key Features
SAE or Metric
Metric
Point Size
6mm
Shank Style
Hex
Bit Style
Hex Key
Shank Size
1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81257/B
- Zoro #
- G1118028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Point Size
- 6mm
- Shank Size
- 1/4"
- Overall Length
- 1"
Details
- Item
- Hex Key Security Insert Bit,6mm
- SAE or Metric
- Metric
- Shank Style
- Hex
- Bit Style
- Hex Key
- For Use With
- Security Allen screws
- Fastening Tool Item
- Socket Bit
Description
Hex Key Security Insert Bit,6mm, Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.