Shop EAZYPOWER
See all product information
Create Account
Spanner Insert Bit, No. 6, 5/16"
- Mfr # 86289/B
- Zoro # G1118168
product price:Â
$
2.49
/ea
Sold in multiples of 25 for
$62.25
Key Features
Bit Style
Spanner
Overall Length
1-1/4"
SAE or Metric
SAE
Shank Style
Hex
Point Size
#6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86289/B
- Zoro #
- G1118168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Spanner Insert Bit,No. 6,5/16"
- Bit Style
- Spanner
- SAE or Metric
- SAE
- Shank Style
- Hex
- Fastening Tool Item
- Socket Bit
Dimensions
- Overall Length
- 1-1/4"
- Point Size
- #6
- Shank Size
- 1/4"
Description
Spanner Insert Bit,No. 6,5/16 In., Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.