Shop KEEN
See all product information
Create Account
48 oz Multi-Purpose Cleaner Lavender Scent - 6PK
- Mfr # KE3742923
- Zoro # G111825964
product price:Â
$
106.99
/pk of 6, $17.83/ea
Free Shipping & Returns
Key Features
Size
48 oz
Fragrance
Lavender
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KE3742923
- Zoro #
- G111825964
- UPC #
- 729001723663
- Country of Origin
- China
- Item
- Multi-Purpose Cleaner
- Fragrance
- Lavender
Dimensions
- Size
- 48 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.