322SS, Star Hand Knobs
- Mfr # 6336.5-A4P-50-M10-30
- Zoro # G111892928
product price:Â
$
74.19
/ea
Key Features
Thread Size
M10
Overall Height
62 mm
Standards
AISI, RoHS
Handle Type
Star
Measurement System
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6336.5-A4P-50-M10-30
- Zoro #
- G111892928
- UPC #
- 664423609136
- Country of Origin
- Germany
Dimensions
- Thread Size
- M10
- Overall Height
- 62 mm
- Base Diameter
- 18 mm
- Handle Diameter
- 50 mm
- Thread Length
- 30 mm
- Base Height
- 15 mm
- Fits Chest Size
- Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
Details
- Item
- 316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
- Standards
- AISI, RoHS
- Handle Type
- Star
- Measurement System
- Metric
- Features
- Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
Description
Stainless Steel Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.