Shop METZ CONNECT
See all product information
Create Account
M12 Cable, Male, Green, 5 m, 100 Mbits
- Mfr # 142M1D90050
- Zoro # G111904263
product price:Â
$
53.39
/ea
Key Features
Product Type
M12
Cable Length
5 m
Cable Jacket Material
PUR
Cable Jacket Color
Green
IP Rating
IP6X, IPX5, IPX7, IPX8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142M1D90050
- Zoro #
- G111904263
- UPC #
- 4250184174950
- Country of Origin
- Germany
- Item
- Receptacle
- Product Type
- M12
- Cable Jacket Material
- PUR
- Cable Jacket Color
- Green
- IP Rating
- IP6X, IPX5, IPX7, IPX8
- Maximum Operating Temperature
- 194 Degrees F
- Standards
- CE, DIN EN 50173-1, ISO/IEC 11801-1, REACH Compliant, RoHS Compliant
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- M12 Plug
- End 2 Coding
- D
- Performance Category
- Cat5; PROFINET
- End 1 Gender
- Male
- Shielded
- Yes
- End 1 Coding
- D
- Number of Wires
- 4
- End 1 Mounting Orientation
- Right Angle
- Minimum Operating Temperature
- -22 Degrees F
- Data Rate
- 100 Mbits
Dimensions
- Cable Length
- 5 m
Description
M12 Cable, End 1 Coding D, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, IPX8, Number of Wires 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.