Bottle Insert, Compatible with Rotor, PK2
- Mfr # Z446-500-A250F
- Zoro # G111935724
product price:Â
$
319.99
/pk of 2, $160.00/ea
Free Shipping & Returns
Key Features
Capacity
250 mL
Compatible Product Type
Rotor
Product Type
Rotor Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z446-500-A250F
- Zoro #
- G111935724
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Bottle Insert
- Capacity
- 250 mL
- Compatible Product Type
- Rotor
- Product Type
- Rotor Adapters
Description
Bottle Insert, Capacity 250 mL, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.