THERMALTAKE PS PS-TPD-1650FNFAGU-4 TOUGHPOWER GF3 1650W 80+GOLD FULLY MODULAR
- Mfr # PS-TPD-1650FNFAGU-4
- Zoro # G112035935
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Number of Fans
1
Height
3.4 in
Width
5.9 in
Output Power
1650 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS-TPD-1650FNFAGU-4
- Zoro #
- G112035935
- UPC #
- 841163084533
- Country of Origin
- China
- Item
- Power Supply
- Environmentally Friendly
- Yes
- Number of Fans
- 1
- Output Power
- 1650 W
- Output Current
- 300 mA, 25 A, 137.50 A, 3 A
- Number of +12V Rails
- 1
- Mounting
- Internal
- Output Voltage
- -12 V, 12 V DC, 5 V, 3.3 V
- Output Voltage Detail
- 5 V @ 25 A, 5 V @ 3 A, 3.3 V @ 25 A, 12 V @ 0.3 A, 12 V DC @ 137.5 A
- Energy Efficiency Certification
- 80 Plus Gold
Dimensions
- Height
- 3.4 in
- Width
- 5.9 in
- Depth
- 7.1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.