Shop ZORO SELECT

Threaded Stud, Plain, 50 PK

  • Mfr # 32345
  • Zoro # G1121154

product price: 
$
41.59
/pk of 50, $0.83/ea

Key Features

Thread Coverage
Fully
Overall Length
3 in
Thread Length
3 in
Material
Steel
Material Grade/Class
Grade 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32345
Zoro #
G1121154
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
10-32
Overall Length
3 in
Thread Length
3 in
Length
3 in
For Screw Size
3/16 in
Wire Rope Length
3 in

Details

Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Fine
Thread Pitch
32
Tensile Strength
60,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Threaded Rod Finish
Plain
Min. Tensile Strength (PSI)
60,000
Rockwell Hardness
B70 Min
Yield Strength
45,000 psi
Number of Nuts Included
0
Includes Nuts
No
Min. Tensile Strength
60,000 psi
Thread Class
1A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNF
Product Type
Continuous Thread Stud
Thread Profile
UTS
Shell Material
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size #10-32, Overall Length 3 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Number of Nuts Included 0, Rockwell Hardness B70 Min, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.