Quick Link Oval
- Mfr # 500IC0P0PKK
- Zoro # G112221482
product price:Â
$
20.19
/ea
Key Features
Material
Stainless steel 304
Width
47 mm
Length
89 mm
Standards
EN 12275/Q, EN 362/Q, UIAA
Color
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500IC0P0PKK
- Zoro #
- G112221482
- UPC #
- -
- Country of Origin
- Italy
- Material
- Stainless steel 304
- Standards
- EN 12275/Q, EN 362/Q, UIAA
- Color
- Polished
Dimensions
- Width
- 47 mm
- Length
- 89 mm
- Opening Size
- 12 mm
Description
Stainless steel 304 or carbon steel oval quick link. Available in various sizes. High quality, tested piece by piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.