Red 10FT USB Type C Braided Fast Charging Cable
- Mfr # EE-AC10-RED
- Zoro # G112309531
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Cable Length
10ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE-AC10-RED
- Zoro #
- G112309531
- UPC #
- 860009312074
- Country of Origin
- China
- Item
- Charging Cable
- Color
- Red
Dimensions
- Cable Length
- 10ft
Description
Charge your device quickly and easily with this 10ft USB-C cable. It also transfers photo, video, data and music files between your smartphone and laptop. This cable is to give you a long-lasting and flexible charging solution that wont get tangled or frayed.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.