Shop DAYTON
See all product information
Create Account
ReplacementCoil, DefinitePurpose, 24VAC
- Mfr # 6GNV9
- Zoro # G1123604
product price:Â
$
14.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coil Volts
24V AC
For Use With
Dayton 75 to 90A Definite Purpose Contactors
Hz
50/60 Hz
Contactor Type
Definite Purpose
Type
Definite Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6GNV9
- Zoro #
- G1123604
- UPC #
- 190735364178
- Country of Origin
- China
- Item
- Replacement Coil
- Coil Volts
- 24V AC
- For Use With
- Dayton 75 to 90A Definite Purpose Contactors
- Hz
- 50/60 Hz
- Contactor Type
- Definite Purpose
- Type
- Definite Purpose
- Coil Voltage
- 24V AC
- Coil Power
- 19 to 28 VA
- Contactor Style
- Definite Purpose
- Compatible with Series
- Dayton 75 to 90A Definite Purpose Contactors
- Frequency
- 50/60 Hz
- Compatible Series
- Dayton 75 to 90A Definite Purpose Contactors
Description
Replacement Coil, Coil Voltage 24V AC, NEMA Size Not Applicable, Compatible with Series Dayton 75 to 90A Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 19 to 28 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.