Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for DF03FV21 / SOFIMA
- Mfr # B1HF0009020
- Zoro # G112364738
product price:Â
$
131.99
/ea
Sold in multiples of 2 for
$263.98
Free Shipping & Returns
Key Features
Length
3.937 in
Outside Dia.
1.299 in
Inside Dia.
0.65 in
Application
Filtration
Microns
20 µ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0009020
- Zoro #
- G112364738
- UPC #
- -
- Country of Origin
- Italy
- Item
- Hydraulic Filter
- Application
- Filtration
- Microns
- 20 µ
- Head Material
- Microglass
Dimensions
- Length
- 3.937 in
- Outside Dia.
- 1.299 in
- Inside Dia.
- 0.65 in
Description
Beta 1 Filters B1HF0023015 is a quality replacement for SOFIMA / DF03FV21.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.