This item is Discontinued.

This item is Discontinued.
Solna Single Handle Articulating Kitchen Faucet with SmartTouch Technology (Discontinued)
Mfr #
64221LF-PC
Zoro #
G112377608
UPC # 034449830492
Country of Origin United States
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64221LF-PC
- Zoro #
- G112377608
- UPC #
- 034449830492
- Country of Origin
- United States
- Finish
- Chrome
- Number of Handles
- Single Handle Lever
- Flow Rate
- 1.8 GPM
- Material
- Zinc
Description
Inspired by contemporary Scandinavian furniture, the Solna kitchen collection by Brizo has crisp lines and a beautifully simple form.
- •Dual-jointed articulating arm with semi-flexible hose
- •SmartTouch Technology with TempIDTM – tap on/off functionality with temperature indicating LED light
- •MagneDock Technology – magnetic docking system
- •Euro-motion DiamondTM Valve with InnoFlex waterways
- •Touch-Clean nozzles – swipe away mineral deposits
- •Two-function wand: spray and stream
- •1-hole installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.