10 Square Flat/Thin Rs Chr
- Mfr # S1003EP
- Zoro # G112414891
product price:
$
523.03
/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
10.7 in
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
3.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1003EP
- Zoro #
- G112414891
- UPC #
- 26508290545
- Country of Origin
- China
- Finish
- Chrome
- Flow Rate (GPM)
- 1.75 GPM (6.65 L/min) max.
Dimensions
- Length
- 11.2 in
- Width
- 10.7 in
- Depth
- 3.1 in
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •generously sized 10" diameter this eco performance showerhead conserves water without sacrificing performance
- •one-function full rainshower
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
- •limited lifetime
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.