This item is Discontinued.

This item is Discontinued.
24in V24v G5 FHD Monitor (Discontinued)
Mfr #
65P62AA#ABA
Zoro #
G112431355
UPC # 196548193998
Country of Origin China
Category Computer Monitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65P62AA#ABA
- Zoro #
- G112431355
- UPC #
- 196548193998
- Country of Origin
- China
- Screen Refresh Rate
- 75 Hz
- Panel Technology
- Vertical Alignment (VA)
- Operating Power Consumption
- 23 W
- Brightness
- 250 Nit
- Features
- Low Blue Light
- Vertical Frequency
- 48 Hz to 75 Hz
- Screen Mode
- Full HD
- Horizontal Frequency
- 54 kHz to 84.38 kHz
- Number of Screens
- 1
- Tearing Prevention Technology
- FreeSync
- Stand Adjustments
- Tilt
- Maximum Resolution
- 1920 x 1080
- Native Contrast Ratio
- 3,000:1
- Standby Power Consumption
- 500 mW
- Aspect Ratio
- 0.6729167
- Response Time
- 5 ms
- Pixel Pitch
- 10.6 mil
Dimensions
- Width
- 21.2"
- Height
- 12.7"
- Depth
- 2"
- Viewable Screen Size
- 23.8"
- Screen Size Class
- 24"
Description
HP 24 V24v G5 FHD Monitor
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
- Technical Guide 14 Opens PDF in new window
- Technical Guide 15 Opens PDF in new window
- Technical Guide 16 Opens PDF in new window
- Technical Guide 17 Opens PDF in new window
- Technical Guide 18 Opens PDF in new window
- Technical Guide 19 Opens PDF in new window
- Technical Guide 20 Opens PDF in new window
- Technical Guide 21 Opens PDF in new window
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.