Shop DORMAN
See all product information
Create Account
Window Handle
- Mfr # 76912
- Zoro # G112441507
product price:Â
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Color
Cromo
Material
Metal
Arm Length
5.39 in
Arm Width
2.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76912
- Zoro #
- G112441507
- UPC #
- 37495716499
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 5.39 in
- Arm Width
- 2.47 in
Details
- Color
- Cromo
- Material
- Metal
Description
Ideal replacement - this window crank handle matches the fit and function of the original equipment component;Durable construction - this window crank handle is made of durable material to withstand extended use;Easy to install - this window crank requires no special tools to install;Versatile design - this window crank handle is suitable for use in various locations in the vehicle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.