Dust Shield
- Mfr # 947-018
- Zoro # G112441538
product price:Â
$
99.99
/ea
Key Features
Material
Steel
Color
Gray
Outside Diameter
321 mm
Thickness
1.5 mm
Mounting Hole Quantity
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 947-018
- Zoro #
- G112441538
- UPC #
- 885484974371
- Country of Origin
- Unknown
Dimensions
- Outside Diameter
- 321 mm
- Thickness
- 1.5 mm
Details
- Item
- 2 Brake Dust Shields
- Material
- Steel
- Color
- Gray
- Mounting Hole Quantity
- 3
- Brake Type
- Disc
- Rust Resistant
- Yes
Description
Effective replacement - designed to match the fit and function of the stock brake dust shield on specific vehicle applications;Longer service life - corrosion-resistant steel construction protects brakes from elements and debris;Ideal fix - directly replaces highly deterioration-prone original part;Precision-engineered - has undergone dimensional verification and salt spray testing to ensure quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.