Shop RIGID INDUSTRIES
Create Account
Radiance + Pod - RGBW - Pair
- Mfr # 202053
- Zoro # G112466043
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202053
- Zoro #
- G112466043
- UPC #
- 849774034107
- Country of Origin
- Unknown
Description
Radiance + Pod - RGBW - Pair The stylish versatility of the RIGID Radiance lighting family just got better. Now introducing Radiance+ RBGW Pod Lights. A compact cube similar to RIGID's popular D-Series, the Radiance+ RGBW Pod provides the user with the ability to toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Radiance+ RBGW takes customization to the next level. Own the night in style with Radiance+ RBGW lighting. Features: 8 backlighting options red, green, blue, light blue, purple, amber, white, or demo mode Backlighting can be independently controlled using switch logic Fits all D-series light covers and mounts Black exposed printed circuit board 10-year warranty 9-15 V DC Black powder coat finish Pressure equalizing vent IP68 compliant - dust and water ingress High-grade aluminum alloy housing and heat sink Over/under voltage protection high-impact polycarbonate lens Mounting brackets are included RFI/EMI protection Rohs compliant Off-road use only Product Comes with: Two Radiance+ RGBW light pods Harness Mounting brackets Media pack Specifications: Size inch: 3in Weight Lbs: 1.30 Optics: Broad Spot Watts: 17 Amp Draw: 1.2 Raw Lumens: 2180 Lux at 10m: 264 Beam Distance at 1Lux: 163 Beam Distance at .25 Lux: 325 Peak Beam Intensity cd: 26400 Horizontal Beam Angle: 19.9
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.