Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300624
- Zoro # G112486522
product price:Â
$
51.39
/ea
Key Features
Fastening Tool Material
Chrome-Molybdenum Steel
Insert Dia. 2
44 mm
Actuation Type
Machine-Operated
Insertion Depth 2
24 mm
Insertion Depth
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300624
- Zoro #
- G112486522
- UPC #
- 04060833006507
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Dia. 2
- 44 mm
- Insertion Depth 2
- 24 mm
- Insertion Depth
- 20 mm
- Insert Dia. 1
- 49 mm
- Drive Size
- 3/4 in
Details
- Item
- Hexagonal Impact Socket Wrench Inserts
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Actuation Type
- Machine-Operated
- Standards
- DIN 3129
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.