Shop GEDORE
See all product information
Create Account
Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300585
- Zoro # G112486591
product price:Â
$
23.15
/ea
Key Features
Insert Dia. 2
30 mm
Drive Size
1/2 in
Color
Blue
Insertion Depth
20 mm
Insert Dia. 1
25.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3300585
- Zoro #
- G112486591
- UPC #
- 04060833005951
- Country of Origin
- Taiwan, Province of China
Dimensions
- Insert Dia. 2
- 30 mm
- Drive Size
- 1/2 in
- Insertion Depth
- 20 mm
- Insert Dia. 1
- 25.6 mm
- Insertion Depth 2
- 16 mm
Details
- Item
- Hexagonal Impact Socket Wrench Inserts
- Color
- Blue
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 12.5
Description
Hexagonal Impact Socket Wrench Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.