Shop BELKIN
See all product information
Create Account
Micro USB Charge/Sync Cable 1.2m, Black
- Mfr # F2CU012BT04BLK
- Zoro # G112487482
product price:Â
$
14.29
/ea
Key Features
Cable Length
4 ft
End 1 Connection Type
Micro-B USB 2.0 - Male
End 2 Connection Type
USB 2.0 Type A - Male
Color
Black
Compatible With
Samsung Smartphones:Galaxy S IIGalaxy S3Galaxy S4Galaxy S VibrantGalaxy NoteGalaxy Note IIGalaxy Note 8.0Galaxy Note 10.1Amazon Kindle Digital Text Reaeder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2CU012BT04BLK
- Zoro #
- G112487482
- UPC #
- 722868969052
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- Micro-B USB 2.0 - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Compatible With
- Samsung Smartphones:Galaxy S IIGalaxy S3Galaxy S4Galaxy S VibrantGalaxy NoteGalaxy Note IIGalaxy Note 8.0Galaxy Note 10.1Amazon Kindle Digital Text Reaeder
- Features
- High Resolution Audio (HRA), Passive, Hook & Loop Strap
- Cable Type
- Micro-USB/USB-A
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male 4-pin
- Connector on First End Details
- 1 x Micro-B USB 2.0 - Male 5-pin
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Device Supported
- Digital Text Reader, Bluetooth Headset, Tablet PC, Speaker, Smartphone, Notebook
- Conductor
- Copper
- Conductor Material
- Copper
- Series
- MIXIT
- Compatibility
- Samsung Smartphones Galaxy S II, Galaxy S3, Galaxy S4, Galaxy S Vibrant, Galaxy Note, Galaxy Note II, Galaxy Note 8.0, Galaxy Note 10.1Amazon Kindle Digital Text Reaeder
- Product Line
- MIXIT
Dimensions
- Cable Length
- 4 ft
Description
Belkin 4-Foot MIXIT Micro USB Cable Black. Charge and sync your Samsung Galaxy devices quickly and safely, using just one cable. Simply plug the USB end directly into any USB port to stay connected while youftre at home, at work, or on the road. Works with: Samsung Galaxy S III, Samsung Galaxy S II, Samsung Galaxy S, Samsung Galaxy Note II Smartphone, Samsung Galaxy Note Smartphone. The small, durable Micro-USB connector also works with most smartphones and tablets with a Micro-USB port, including Samsung, Kindle, HTC, Nokia, LG, Nexus and Motorola. The MiXiT UP Charge Sync Cable plugs into any USB 2.0 port, so you can use it virtually anywhere. Connect to your laptop to charge and sync, use your own wall charger to charge from the wall, or plug into a car charger and charge on the road.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.