Evaporative Air Cooler, 2 gal

  • Mfr # BEAC75
  • Zoro # G112493452
product price: 
$
227.99
/ea
Free Shipping & Returns

Key Features

Includes
Evaporative Coolers User Manual
Material
Plastic, Stainless Steel
Housing Material
Plastic, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BEAC75
Zoro #
G112493452
UPC #
819813017859
Country of Origin
China

Details

Item
Evaporative Air Cooler
Includes
Evaporative Coolers User Manual
Material
Plastic, Stainless Steel
Housing Material
Plastic, Stainless Steel

Description

NEED A COST-EFFECTIVE SOLUTION FOR BEATING THE SUMMER HEAT?The summer months have arrived and the indoor heat keeps you sweating non-stop. Installing an air conditioner can solve your dilemma but this can cost a lot of money and make you spend even more in energy costs. Prolonged use of air conditioning systems can reduce humidity levels in the room. It can contribute to indoor comfort and may also lead to dry skin and irritated air passages.You know you are breathing in dry air if your nose and throat feel itchy every time you inhale and exhale. Dry air can be caused by a massive drop in humidity levels during the winter season or by excessive use of your air conditioning system.This air cooler cools and humidifies your indoor air at the same time. You don't have to worry about dealing with dry air and the uncomfortable effects it has on your skin, nose, and throat.This evaporative air cooler lets you choose between 3 different fan speeds Low, Medium, High to meet your indoor cooling needs.It also features 4 operating modes:- Normal provides a steady flow of cool air- Natural - regularly cycles through Low, Medium, and High fan speeds- Sleep - fan automatically steps down to a lower speed after 30 minutes of use- Smart the air cooler automatically adjusts the fan speed depending on your room temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews