Shop TENNANT
See all product information
Create Account
Soft Poly Bristle Brush
- Mfr # 4113200
- Zoro # G112535183
product price:Â
$
309.10
/ea
Free Shipping & Returns
Key Features
For Use With
Rider Floor Scrubber
Overall Length
19 5/8 in
Compatible with Manufacturer Part Number
T581
Product Type
Brush Assembly
Wire Rope Length
19 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4113200
- Zoro #
- G112535183
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 19 5/8 in
- Wire Rope Length
- 19 5/8 in
- Length
- 19 5/8 in
Details
- Item
- Brush Assembly
- For Use With
- Rider Floor Scrubber
- Compatible with Manufacturer Part Number
- T581
- Product Type
- Brush Assembly
Description
Brush Assembly, Product Type Brush Assembly, Overall Length 19 5/8 in, Compatible with Manufacturer Part Number T581, For Use With Rider Floor Scrubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.