Shop DORMAN
See all product information
Create Account
TAILGATE HINGE KIT
- Mfr # 38640
- Zoro # G112680845
product price:Â
$
29.45
/ea
Key Features
Length
3.65 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38640
- Zoro #
- G112680845
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.65 in
Details
- Item
- Tailgate Hinge kit
- Material
- Metal
Description
Direct replacement - this tailgate hinge kit is designed to match the original parts required to restore proper tailgate alignment and function on specified vehicles;Ideal solution - this kit is a reliable replacement for original components that have failed due to wear;Durable construction - this kit is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.