Sieve
- Mfr # 5998730
- Zoro # G112748965
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1 in
Frame Material
Stainless Steel
Mesh Size
Fine
Opening Size
38 micron
Screen Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5998730
- Zoro #
- G112748965
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1 in
- Mesh Size
- Fine
- Opening Size
- 38 micron
- US Standard Screen Size
- #400
- Outside Diameter
- 3 in
Details
- Item
- Standard Stainless Steel Cloth Test Sieve
- Frame Material
- Stainless Steel
- Screen Material
- Stainless Steel
- Standards
- ASTM E11
- Product Type
- Standard Stainless Steel Cloth Test Sieve
Description
Standard Stainless Steel Cloth Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size Fine, Opening Size 38 micron, ASTM E11 Standards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.