Nut And Stem
- Mfr # 2500-024JKCP
- Zoro # G1127616
product price:Â
$
85.39
/ea
Key Features
Sub-Category
Cartridges & Stems
Material
Brass
Finish
Chrome plated
Standards
Buy American Act Compliant
Includes
(1) Cartridge, (1) Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2500-024JKCP
- Zoro #
- G1127616
- UPC #
- 611943346904
- Country of Origin
- China
- Sub-Category
- Cartridges & Stems
- Material
- Brass
- Finish
- Chrome plated
- Standards
- Buy American Act Compliant
- Includes
- (1) Cartridge, (1) Stem
- Item
- Cartridge
- Product Type
- Cartridge
- Compatible Manufacturer Part Number
- 2500-CP
- For Water Temperature
- Hot/Cold
- Cartridge Type
- Compression
- Compatible Brand
- Chicago Faucets
- Shell Material
- Brass
- Traction Material
- Brass
Description
Cartridge
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.