Shop LASCAR

Temperature Data Logger, USB

  • Mfr # EL-21CFR-ULT+
  • Zoro # G113037662

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Mounting Bracket, Probe (300 mm Probe on a 1 m Long Cable)
Features
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate and Delayed Logging Start, Logging Rates Between 1 Second and 12 Hours, Status Indication via Red and Green LEDs, Stores over 32,000 Readings
Accuracy
+/-1.8 Degrees C ( +/-3.2 Degrees F)
Temp. Range (F)
-148 Degrees to 212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-21CFR-ULT+
Zoro #
G113037662
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Overall Width
4 11/16 in
Overall Height
1 1/16 in
Overall Depth
1 1/16 in
Fits Chest Size
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate and Delayed Logging Start, Logging Rates Between 1 Second and 12 Hours, Status Indication via Red and Green LEDs, Stores over 32,000 Readings

Details

Item
Temperature Data Logger
Interface
USB
Includes
Mounting Bracket, Probe (300 mm Probe on a 1 m Long Cable)
Features
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate and Delayed Logging Start, Logging Rates Between 1 Second and 12 Hours, Status Indication via Red and Green LEDs, Stores over 32,000 Readings
Accuracy
+/-1.8 Degrees C ( +/-3.2 Degrees F)
Temp. Range (F)
-148 Degrees to 212 Degrees F
Sample Point Storage
32,000
Software Required
Yes
Alarm
High/Low
Calibration Certificate
Available Separately
Compatible With
Windows 7, 8 and 10
Maximum Sampling Rate
12 hr
Battery Life
2 yr
Temp. Range (C)
-100 Degrees to 100 Degrees C
Minimum Temperature Measured Degrees C
-100 Degrees C
Special Features
Flashing Lights Alert Users to Any Temperature Excursions, Ultra-Low Temperature Data Logger is Designed for Monitoring Vaccines in Cryogenic Dry Ice Storage
Accuracy Degrees F
+/-3.2 Degrees F
Number of Batteries Required
1
Product Type
Temperature Data Logger
Minimum Operating Temperature Degrees F
14 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Accuracy Degrees C
+/-1.8 Degrees C
Maximum Operating Temperature Degrees F
104 Degrees F
Frequency of Transmissions
1 sec to 12 hr
Number of Records Stored
32,510
Remote Probe
Yes
Maximum Temperature Measured Degrees C
100 Degrees C
Maximum Temperature Measured Degrees F
212 Degrees F
Number of Probes Included
1
Minimum Sampling Rate
1 sec
Battery Chemistry
Lithium
Power Source
Battery
Minimum Temperature Measured Degrees F
-148 Degrees F
Battery Run Time
2 yr
Software Options
Software Available Separately
Battery Voltage
1.5V
Alert Type
Light
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Type
Cryogenic Vaccine Data Logger
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.