Shop DICKEY MFG CO
See all product information
Create Account
Security Seal Press
- Mfr # 9LP-2*A00
- Zoro # G113063685
product price:
$
77.69
/ea
Key Features
Security Seal Type
Security Seal Press; Lead and Wire Seal
Security Seal Primary Application
Drums
Security Seal Primary Material
Stainless Steel
Weather Resistant
Yes
Series
Lead Press
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9LP-2*A00
- Zoro #
- G113063685
- UPC #
- -
- Country of Origin
- United States
- Security Seal Type
- Security Seal Press; Lead and Wire Seal
- Security Seal Primary Application
- Drums
- Security Seal Primary Material
- Stainless Steel
- Primary Color
- Metal
- Item
- Security Seal Press
- Weather Resistant
- Yes
- Series
- Lead Press
- Seal Security Level
- Indicative
Description
The DMC Lead Press is constructed of brushed finishstainless steelfor long life and will not rust like plated presses. Long handles make crimping seals an easy task.
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.