Shop IGUS
See all product information
Create Account
Axis for Universal Robot
- Mfr # RBTX-IGUS-9004
- Zoro # G113332804
product price:Â
$
11,281.99
/ea
Free Shipping & Returns
Key Features
Positioning Accuracy
3 mm
Compatible with Robot Brand Name
Universal Robotics
Stroke Length
3 m
Load Capacity - Radial
550 N
Load Capacity - Axial
250 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RBTX-IGUS-9004
- Zoro #
- G113332804
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Stroke Length
- 3 m
Details
- Item
- 7th Axis UR Version
- Positioning Accuracy
- 3 mm
- Compatible with Robot Brand Name
- Universal Robotics
- Load Capacity - Radial
- 550 N
- Load Capacity - Axial
- 250 N
- Compatible with Robot Model Number
- UR 10, UR 16, UR 3, UR 5
- Maximum Speed
- 0.6 mps
Description
Axis for Universal Robot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.