Shop STIGA
See all product information
Create Account
Nitro Racket
- Mfr # T1271-1
- Zoro # G113336239
product price:Â
$
91.99
/ea
Key Features
Width
6 in
Length
10.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1271-1
- Zoro #
- G113336239
- UPC #
- 754806261867
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 10.3 in
Description
The STIGA Nitro table tennis racket offers the perfect balance between speed, spin, and control. Excelling in tournament play, the Nitro utilizes STIGA's Tube Technology of milled micro channels in the middle ply which are filled with different materials depending on the blade's desired characteristics. The Nitro also utilizes STIGA's ACS Technology-which combines microscopic air capsules in an ultra-light rubber-delivering high speed with maximum elasticity and outstanding control. STIGA's Crystal Technology hardens the blade for increased speed and its WRB Technology increases blade balance, recovery rate, and ball sensitivity. The Nitro boasts performance ratings of Speed: 90, Spin: 92, and Control: 89.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.