Shop STIGA
See all product information
Create Account
3-Star Orange Balls, 6PK
Mfr # T1436-1
Zoro # G113336246
product price:
$
19.99
/pk of 6, $3.33/ea
Key Features
Width
1.6 in
Color
Orange
Length
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1436-1
- Zoro #
- G113336246
- UPC #
- 754806262024
- Country of Origin
- China
Dimensions
- Width
- 1.6 in
- Length
- 1.6 in
Details
- Color
- Orange
Description
The STIGA 3-Star Table Tennis Balls multi-pack includes 6 orange STIGA 3-Star 40mm ITTF regulation size and weight table tennis balls. Crafted for the highest performance available, these 3-star table tennis balls excel at tournament play. These high-quality, long-lasting tournament balls offer enhanced ball control, longer volleys, and excellent spin. This multi-pack is perfect for practice, parties, clubs, or serious family competition.
- •STIGA – Since 1944, STIGA has been the innovative table tennis brand. Developing industry leading technologies for its table tennis equipment, STIGA combines superior craftsmanship with exceptional performance in every product. The highest quality equipment for all, from amateur to pro. That’s the STIGA heritage.
- •USATT APPROVED TOURNAMENT QUALITY – Crafted for the highest performance available, these 3-star table tennis balls excel at tournament play.
- •REGULATION SIZE & WEIGHT – Includes 6 (orange) STIGA 3-star (40mm) ITTF regulation size and weight table tennis balls.
- •SUPERIOR PERFORMANCE – These high quality, long lasting tournament balls offer enhanced ball control, longer volleys, and excellent spin.
- •MULTI-BALL PACK – This multi-pack is perfect for tournaments, practice, parties, clubs, or serious family competition.