Shop ONIX

Evoke Premier, Red

  • Mfr # KZ1141-REDV2-2

  • Zoro # G113336369


product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
8 in
Color
Red
Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KZ1141-REDV2-2
Zoro #
G113336369
UPC #
754806387659
Country of Origin
China
Color
Red
Material
Composite

Description

Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova, the Evoke Premier paddle brings power and precision to your game like never before. The Evoke Premier uses the new Atomic13 Edge Technology, an edge guard specifically designed to disperse shock while increasing power and swing-speed to the paddle. The DF Composite face provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face. The precision cut polypropylene core delivers incredible touch. This is a medium weight paddle 7.8-8.2 oz.. The Impact Paddle shape 16'' x 8'' is perfect for slightly increasing your reach and maximizing your baseline power, making the Evoke Premier the most powerful and solid paddle in the ONIX Pickleball lineup.


  • •DESIGNED BY PRO PLAYERS – Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova for power and precision
  • •IMPACT PADDLE SHAPE – (16” x 8”) is perfect for slightly increasing your reach and maximizing your baseline power
  • •DISPERSES SHOCK – The Atomic13 Edge Technology was specifically designed to disperse shock while increasing power and swing-speed
  • •INCREDIBLE TOUCH – provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face
  • •PRECISION PADDLE – paddle with precision cut polypropylene core

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.