Hydraulic Filter
- Mfr # 51667
- Zoro # G113360265
product price:Â
$
41.49
/ea
Key Features
Outside Dia.
5.06 in
Head Material
Cellulose
Height
4.81 in
Micron Rating
25 Micron
Inside Dia.
2.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51667
- Zoro #
- G113360265
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 5.06 in
- Height
- 4.81 in
- Inside Dia.
- 2.94 in
Details
- Item
- hydraulic filter
- Head Material
- Cellulose
- Micron Rating
- 25 Micron
Description
WIX HD Hydraulic Filters feature premium media specific to the application including wire backed synthetic, enhanced cellulose and wire mesh. High strength, corrosion resistant materials, center tubes, and end caps with superior sealing components ensure a leak resistant, long lasting, high performing hydraulic filter under all types of operating conditions. WIX filters are recommended for OEM hydraulic filter change intervals.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.