Shop YSI
See all product information
Create Account
Probe, Plastic
- Mfr # OBOD
- Zoro # G1134244
product price:Â
$
1,462.99
/ea
Free Shipping & Returns
Key Features
For Use With
YSI ProODO Optical Dissolved Oxygen Meter
Type
BOD/Dissolved Oxygen
Testing Parameter
BOD, Dissolved Oxygen
Cable Length
2 m
Includes
Sensor Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OBOD
- Zoro #
- G1134244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 2 m
- Manufacturers Warranty Length
- 2 yr Probe and Cable
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Probe
- For Use With
- YSI ProODO Optical Dissolved Oxygen Meter
- Type
- BOD/Dissolved Oxygen
- Testing Parameter
- BOD, Dissolved Oxygen
- Includes
- Sensor Cap
- Body Material
- Plastic
- Tip Shape
- Flat
- Sub-Category
- Probes
- Connector
- Mil-Spec
- Recommended Use
- Laboratory Applications
- Material
- Plastic
- Application
- Biochemical Oxygen Demand (Lab)
- Product Type
- Probe
- Test Parameters
- BOD, Dissolved Oxygen
- Connection Type
- Mil-Spec
- Disposability
- Reusable
- Shell Material
- Plastic
Description
Probe, BOD/Dissolved Oxygen, Testing Parameter BOD, Dissolved Oxygen, Tip Shape Flat, Body Material Plastic, Cable Length 2 m, Connector Mil-Spec, Amplifier Not Applicable, For Use With YSI ProODO Optical Dissolved Oxygen Meter, Recommended Use Laboratory Applications, Includes Sensor Cap, Manufacturers Warranty Length 2 yr Probe and Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.