Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH30N
- Zoro #
- G113753821
- UPC #
- 719192636170
- Country of Origin
- Mexico
- Item
- LED Projector
- Aspect Ratio
- 0.6729
- Projection Method
- Front, Ceiling
- Output Scan Format
- 720p
- HDMI
- Yes
- Video Signal Standard
- HDTV
- Operating Power Consumption
- 42 W
- Native Resolution
- 1280 x 720
- Normal Mode Lamp Life
- 30000 Hour
- Standard Mode Brightness
- 250 lm
- Graphic Mode
- HD
- Number of Lamps
- 1
- Lamp Type
- LED RGB
- Contrast Ratio
- 100,000:1
- USB
- Yes
- Wireless LAN
- Yes
- Color
- White
- Native Aspect Ratio
- 16:9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
